- Angular Contact Bearing Type
- 90 mm Inner Diameter
- 190 mm Outer Diameter
- 73 mm Width
| Static Load Rating [Max] | 255000 N |
| I.D. | 90 mm |
| Dynamic Load Rating | 204000 N |
| Bearing Type | Angular Contact |
| Width | 73.000 mm |
| O.D. | 190 mm |
| Inch/Metric | Metric |
| Weight | 20.348 LB |
| EAN or UPC | 4012801271400 |

