- Angular Contact Bearing Type
- 85 mm Inner Diameter
- 180 mm Outer Diameter
- 73 mm Width
| Lubricant | Oil Preservative |
| Limiting Speed - Oil | 5000 rpm |
| Precision | Standard |
| Origin | Double Row Deep Groove |
| Bore Type | Round Bore |
| Cage Material | Brass/Bronze |
| Snap Ring | No Snap Ring |
| Precision Level | Standard (ABEC 1) |
| Capacity | Maximum Capacity |
| Material | Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| Inch/Metric | Metric |
| Bearing Type | Angular Contact |
| Seal Material | None |
| Dynamic Load Rating | 229000 N |
| Fillet Radius | 3 mm |
| O.D. | 180 mm |
| Radial Internal Clearance | Normal |
| icNumber | 7696599 |
| Outer Ring Width | 2 7/8 in |
| I.D. | 85 mm |
| Seal Type | Unsealed |
| Cage Type | Metal |
| Contact Angle | 35° |
| Preload Level | None |
| Inner Ring Width | 2 7/8 in |
| Static Load Rating [Max] | 255000 N |
| O.D. Type | Straight |
| Enclosure | Open |
| Ball Material | Steel |
| No. in Set | Single Bearing |
| Rows of Balls | Double |
| Width | 73.000 mm |
| Locking Device | No Locking Device |
| Corner Radius [Min] | 3 mm |
| Weight | 18.748 LB |
| EAN or UPC | 4012801271370 |

