- Angular Contact Bearing Type
- 85 mm Inner Diameter
- 180 mm Outer Diameter
- 73 mm Width
| Width | 73.000 mm |
| O.D. | 180 mm |
| Dynamic Load Rating | 229000 N |
| Inch/Metric | Metric |
| Radial Internal Clearance | C3 |
| Bearing Type | Angular Contact |
| Limiting Speed - Oil | 5000 rpm |
| I.D. | 85 mm |
| Static Load Rating [Max] | 255000 N |
| Corner Radius [Min] | 3 mm |
| Weight | 18.646 LB |
| EAN or UPC | 4012801271363 |

