- Angular Contact Bearing Type
- 80 mm Inner Diameter
- 170 mm Outer Diameter
- 68.3 mm Width
| Corner Radius [Min] | 2.1 mm |
| Bearing Type | Angular Contact |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 196000 N |
| Limiting Speed - Oil | 5400 rpm |
| I.D. | 80 mm |
| O.D. | 170 mm |
| Width | 68.300 mm |
| Dynamic Load Rating | 192000 N |
| Cone Corner Radius | 2.1 mm |
| Weight | 15.873 LB |
| EAN or UPC | 4012801271332 |

