- Angular Contact Bearing Type
- 75 mm Inner Diameter
- 160 mm Outer Diameter
- 68.3 mm Width
| Cage Material | Steel |
| Dynamic Load Rating | 192000 N |
| No. in Set | Single Bearing |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. Type | Straight |
| Limiting Speed - Oil | 4400 rpm |
| Lubricant | Oil Preservative |
| O.D. | 160 mm |
| Rows of Balls | Double |
| Static Load Rating [Max] | 209000 N |
| Corner Radius [Min] | 2.1 mm |
| Origin | Double Row Deep Groove |
| Seal Type | Unsealed |
| Radial Internal Clearance | Normal |
| Contact Angle | 35° |
| Inner Ring Width | 2 11/16 in |
| Precision | Standard |
| Fillet Radius | 2.1 mm |
| Seal Material | None |
| Ball Material | Steel |
| icNumber | 7696298 |
| Enclosure | Open |
| Inch/Metric | Metric |
| Material | Steel |
| Bore Type | Round Bore |
| Width | 68.300 mm |
| Snap Ring | No Snap Ring |
| Capacity | Maximum Capacity |
| Precision Level | Standard (ABEC 1) |
| Outer Ring Width | 2 11/16 in |
| I.D. | 75 mm |
| Preload Level | None |
| Bearing Type | Angular Contact |
| Cage Type | Metal |
| Locking Device | No Locking Device |
| Weight | 13.577 LB |
| EAN or UPC | 4012801271301 |

