- Angular Contact Bearing Type
- 70 mm Inner Diameter
- 150 mm Outer Diameter
- 63.5 mm Width
| Width | 63.500 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 157000 N |
| Corner Radius [Min] | 2.1 mm |
| I.D. | 70 mm |
| Static Load Rating [Max] | 157000 N |
| Limiting Speed - Oil | 4800 rpm |
| icNumber | 97962 |
| O.D. | 150 mm |
| Cone Corner Radius | 2.1 mm |
| Bearing Type | Angular Contact |
| Weight | 11.199 LB |
| EAN or UPC | 4012801271295 |

