- Angular Contact Bearing Type
- 70 mm Inner Diameter
- 150 mm Outer Diameter
- 63.5 mm Width
| Inch/Metric | Metric |
| Bearing Type | Angular Contact |
| Limiting Speed - Oil | 4750 rpm |
| Dynamic Load Rating | 167000 N |
| Static Load Rating [Max] | 176000 N |
| Cone Corner Radius | 2.1 mm |
| O.D. | 150 mm |
| Corner Radius [Min] | 2.1 mm |
| Width | 63.500 mm |
| Radial Internal Clearance | C4 |
| I.D. | 70 mm |
| Weight | 10.778 LB |
| EAN or UPC | 4012801271288 |

