- Angular Contact Bearing Type
- 65 mm Inner Diameter
- 140 mm Outer Diameter
- 58.7 mm Width
| Inch/Metric | Metric |
| Width | 58.700 mm |
| Dynamic Load Rating | 139000 N |
| O.D. | 140 mm |
| Limiting Speed - Oil | 6700 rpm |
| Corner Radius [Min] | 2.1 mm |
| Static Load Rating [Max] | 137000 N |
| I.D. | 65 mm |
| Bearing Type | Angular Contact |
| Weight | 10.075 LB |
| EAN or UPC | 4012801271257 |

