- Angular Contact Bearing Type
- 65 mm Inner Diameter
- 140 mm Outer Diameter
- 58.7 mm Width
| Bearing Type | Angular Contact |
| Static Load Rating [Max] | 112000 N |
| Dynamic Load Rating | 143000 N |
| Width | 58.700 mm |
| I.D. | 65 mm |
| O.D. | 140 mm |
| Inch/Metric | Metric |
| Weight | 7.59 LB |
| EAN or UPC | 4012801196789 |

