- Tapered Roller Bearing
- 110 mm ID
- 180 mm OD
- 56 mm Width
- Single Rows of Balls
| Static Load Rating [Max] | 141624 lbf |
| Dynamic Load Rating | 83176 lbf |
| O.D. | 180 mm |
| Limiting Speed | 3650 rpm |
| Bearing Type | Radial |
| Cup Width | 43 mm |
| Cone Width | 56 mm |
| Inch/Metric | Metric |
| Cone/Cup | Cup/Cone |
| I.D. | 110 mm |
| Tolerance | Class 2 (Standard) |
| Weight | 12.232 LB |
| EAN or UPC | 4012801051316 |

