- Angular Contact Bearing Type
- 60 mm Inner Diameter
- 130 mm Outer Diameter
- 54 mm Width
| Corner Radius [Min] | 2.1 mm |
| O.D. | 130 mm |
| Width | 54.000 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 103000 N |
| Dynamic Load Rating | 126000 N |
| I.D. | 60 mm |
| Bearing Type | Angular Contact |
| Limiting Speed - Oil | 3950 rpm |
| Weight | 6.832 LB |
| EAN or UPC | 4012801196765 |

