- Angular Contact Bearing Type
- 60 mm Inner Diameter
- 130 mm Outer Diameter
- 54 mm Width
| Precision Level | Standard (ABEC 1) |
| Inner Ring Width | 2 1/8 in |
| Inch/Metric | Metric |
| icNumber | 7697333 |
| Limiting Speed - Oil | 3950 rpm |
| Precision | Standard |
| Origin | Double Row Deep Groove |
| Enclosure | Open |
| No. in Set | Single Bearing |
| Material | Steel |
| Snap Ring | No Snap Ring |
| O.D. Type | Straight |
| Bore Type | Round Bore |
| Corner Radius [Min] | 2.1 mm |
| Rows of Balls | Double |
| Width | 54.000 mm |
| Seal Material | None |
| Lubricant | Oil Preservative |
| Cage Material | Polyamide (Molded Nylon) |
| O.D. | 130 mm |
| Dynamic Load Rating | 126000 N |
| Cage Type | Plastic |
| Static Load Rating [Max] | 103000 N |
| Radial Internal Clearance | C3 |
| Bearing Type | Angular Contact |
| Capacity | Standard Capacity |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Ball Material | Steel |
| Preload Level | None |
| Fillet Radius | 2.1 mm |
| Contact Angle | 25° |
| Locking Device | No Locking Device |
| Outer Ring Width | 2 1/8 in |
| Seal Type | Unsealed |
| I.D. | 60 mm |
| Weight | 6.276 LB |
| EAN or UPC | 4012801196772 |

