- Tapered Roller Bearing
- 90 mm ID
- 150 mm OD
- 45 mm Width
- Single Rows of Balls
| Cup Width | 35 mm |
| Limiting Speed - Oil | 4500 rpm |
| O.D. | 150 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 59572 lbf |
| Tolerance | Class 2 (Standard) |
| Cone/Cup | Cup/Cone |
| Bearing Type | Radial |
| Housing Fillet Radius | 2 mm |
| I.D. | 90 mm |
| Limiting Speed | 4500 rpm |
| Cone Width | 45 mm |
| Static Load Rating [Max] | 94416 lbf |
| Weight | 6.899 LB |
| EAN or UPC | 4012801049511 |

