- 80 mm ID x 130 mm OD x 37 mm Overall Width
- Class 2 (Standard) Tolerance
| Cup Width | 29 mm |
| Tolerance | Class 2 (Standard) |
| Limiting Speed - Oil | 5000 rpm |
| Housing Fillet Radius | 1.5 mm |
| I.D. | 80 mm |
| Cone/Cup | Cup/Cone |
| Cone Width | 37 mm |
| O.D. | 130 mm |
| Weight | 4.144 LB |
| EAN or UPC | 4012802168075 |

