- Tapered Roller Bearing
- 70 mm ID
- 120 mm OD
- 37 mm Width
- Single Rows of Balls
| Inch/Metric | Metric |
| Limiting Speed - Oil | 5300 rpm |
| Housing Fillet Radius | 1.5 mm |
| Cup Width | 29 mm |
| Tolerance | Class 2 (Standard) |
| Bearing Type | Radial |
| O.D. | 120 mm |
| Limiting Speed | 5300 rpm |
| Static Load Rating [Max] | 58448 lbf |
| Cone Width | 37 mm |
| Dynamic Load Rating | 39115.2 lbf |
| Cone/Cup | Cup/Cone |
| I.D. | 70 mm |
| Weight | 3.637 LB |
| EAN or UPC | 4012801154864 |

