- Tapered Roller Bearing
- 60 mm ID
- 100 mm OD
- 30 mm Width
- Single Rows of Balls
| Limiting Speed - Oil | 6300 rpm |
| I.D. | 60 mm |
| O.D. | 100 mm |
| Cup Width | 23 mm |
| Static Load Rating [Max] | 38440.8 lbf |
| Limiting Speed | 6300 rpm |
| Tolerance | Class 2 (Standard) |
| Dynamic Load Rating | 26076.8 lbf |
| Cone/Cup | Cup/Cone |
| Housing Fillet Radius | 1.5 mm |
| Bearing Type | Radial |
| Inch/Metric | Metric |
| Cone Width | 30 mm |
| Weight | 2.05 LB |
| EAN or UPC | 4012801154833 |

