- Tapered Roller Bearing
- 55 mm ID
- 95 mm OD
- 30 mm Width
- Single Rows of Balls
| Limiting Speed | 6700 rpm |
| Cone/Cup | Cup/Cone |
| Cone Width | 30 mm |
| Housing Fillet Radius | 1.5 mm |
| Dynamic Load Rating | 25402.4 lbf |
| Static Load Rating [Max] | 36642.4 lbf |
| Cup Width | 23 mm |
| I.D. | 55 mm |
| O.D. | 95 mm |
| Bearing Type | Radial |
| Tolerance | Class 2 (Standard) |
| Inch/Metric | Metric |
| Dynamic Capacity | 113000 N |
| Limiting Speed - Oil | 6700 rpm |
| Weight | 2.0 LB |
| EAN or UPC | 4012801047463 |

