- Angular Contact Bearing Type
- 55 mm Inner Diameter
- 120 mm Outer Diameter
- 49.2 mm Width
| I.D. | 55 mm |
| Width | 49.200 mm |
| O.D. | 120 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 101000 N |
| Bearing Type | Angular Contact |
| Dynamic Load Rating | 105000 N |
| Limiting Speed - Oil | 8000 rpm |
| Corner Radius [Min] | 2 mm |
| Weight | 5.952 LB |
| EAN or UPC | 4012801271202 |

