- Angular Contact Bearing Type
- 55 mm Inner Diameter
- 120 mm Outer Diameter
- 49.2 mm Width
| O.D. | 120 mm |
| Snap Ring | No Snap Ring |
| Cone Corner Radius | 2 mm |
| Bearing Type | Angular Contact |
| Radial Internal Clearance | C3 |
| Dynamic Load Rating | 116000 N |
| Corner Radius [Min] | 2 mm |
| Width | 49.200 mm |
| Limiting Speed - Oil | 4350 rpm |
| Static Load Rating [Max] | 88000 N |
| I.D. | 55 mm |
| Inch/Metric | Metric |
| Weight | 4.993 LB |
| EAN or UPC | 4012802398717 |

