- Tapered Roller Bearing
- 45 mm ID
- 80 mm OD
- 26 mm Width
- Single Rows of Balls
| Limiting Speed - Oil | 8500 rpm |
| Limiting Speed | 8400 rpm |
| I.D. | 45 mm |
| Cup Width | 20.5 mm |
| Dynamic Load Rating | 18883.2 lbf |
| Bearing Type | Radial |
| Cone/Cup | Cup/Cone |
| Cone Width | 26 mm |
| Housing Fillet Radius | 1.5 mm |
| Static Load Rating [Max] | 25852 lbf |
| Inch/Metric | Metric |
| O.D. | 80 mm |
| Tolerance | Class 2 (Standard) |
| Weight | 1.168 LB |
| EAN or UPC | 4012801040853 |

