- Tapered Roller Bearing
- 40 mm ID
- 75 mm OD
- 26 mm Width
- Single Rows of Balls
| Housing Fillet Radius | 1.5 mm |
| Inch/Metric | Metric |
| O.D. | 75 mm |
| Limiting Speed | 8800 rpm |
| Tolerance | Class 2 (Standard) |
| Cup Width | 20.5 mm |
| Cone Width | 26 mm |
| I.D. | 40 mm |
| Dynamic Load Rating | 17759.2 lbf |
| Static Load Rating [Max] | 23154.4 lbf |
| Bearing Type | Radial |
| Limiting Speed - Oil | 9000 rpm |
| Cone/Cup | Cup/Cone |
| Weight | 1.139 LB |
| EAN or UPC | 4012801040815 |

