- Angular Contact Bearing Type
- 45 mm Inner Diameter
- 100 mm Outer Diameter
- 39.7 mm Width
| I.D. | 45 mm |
| Inch/Metric | Metric |
| Corner Radius [Min] | 1.5 mm |
| Width | 39.700 mm |
| icNumber | 7698889 |
| Static Load Rating [Max] | 64000 N |
| O.D. | 100 mm |
| Limiting Speed - Oil | 9700 rpm |
| Bearing Type | Angular Contact |
| Dynamic Load Rating | 71000 N |
| Weight | 3.417 LB |
| EAN or UPC | 4012801011389 |

