- Angular Contact Bearing Type
- 45 mm Inner Diameter
- 100 mm Outer Diameter
- 39.7 mm Width
| Dynamic Load Rating | 72000 N |
| O.D. | 100 mm |
| Bearing Type | Angular Contact |
| Width | 39.700 mm |
| Cone Corner Radius | 1.5 mm |
| Corner Radius [Min] | 1.5 mm |
| Limiting Speed - Oil | 5500 rpm |
| Inch/Metric | Metric |
| Snap Ring | No Snap Ring |
| I.D. | 45 mm |
| Radial Internal Clearance | C3 |
| Static Load Rating [Max] | 54000 N |
| Weight | 2.899 LB |
| EAN or UPC | 4012802404982 |

