- Angular Contact Bearing Type
- 40 mm Inner Diameter
- 90 mm Outer Diameter
- 36.5 mm Width
| Snap Ring | No Snap Ring |
| O.D. | 90 mm |
| I.D. | 40 mm |
| Radial Internal Clearance | C3 |
| Cone Corner Radius | 1.5 mm |
| Static Load Rating [Max] | 48500 N |
| Corner Radius [Min] | 1.5 mm |
| Width | 36.500 mm |
| Bearing Type | Angular Contact |
| Limiting Speed - Oil | 6000 rpm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 67000 N |
| Weight | 2.132 LB |
| EAN or UPC | 4012802410945 |

