- Angular Contact Bearing Type
- 35 mm Inner Diameter
- 80 mm Outer Diameter
- 34.9 mm Width
| O.D. | 80 mm |
| Bearing Type | Angular Contact |
| icNumber | 97955 |
| Dynamic Load Rating | 50000 N |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 41000 N |
| Limiting Speed - Oil | 9600 rpm |
| I.D. | 35 mm |
| Width | 34.900 mm |
| Corner Radius [Min] | 1.5 mm |
| Weight | 1.895 LB |
| EAN or UPC | 4012801010399 |

