- Angular Contact Bearing Type
- 35 mm Inner Diameter
- 80 mm Outer Diameter
- 34.9 mm Width
| I.D. | 35 mm |
| Width | 34.900 mm |
| Dynamic Load Rating | 50000 N |
| Static Load Rating [Max] | 41000 N |
| Corner Radius [Min] | 1.5 mm |
| O.D. | 80 mm |
| Cone Corner Radius | 1.5 mm |
| Inch/Metric | Metric |
| Bearing Type | Angular Contact |
| Limiting Speed - Oil | 12400 rpm |
| Weight | 2.08 LB |
| EAN or UPC | 4012801010412 |

