Skip to content Skip to navigation menu
Angular Contact Ball Bearing

3307-BD-XL-TVH-C3

Angular Contact Ball Bearing
Item #110594070
  • Angular Contact Bearing Type
  • 35 mm Inner Diameter
  • 80 mm Outer Diameter
  • 34.9 mm Width
Angular Contact Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Angular Contact Bearing Type
  • 35 mm Inner Diameter
  • 80 mm Outer Diameter
  • 34.9 mm Width

applications

  • Suitable for use in pumps, compressors, agriculture machinery, etc.

features

  • Innovative steel cage design
  • 30° contact angle
  • P6 manufacturing tolerance for optimized waviness, roughness and roundness
  • Improved raceway surfaces and ball quality
  • Improved ball quality
  • Innovative light contact HRS seal (axial contact to the inner ring)
  • New Z dust shield
  • Also available: optimized TVH plastic cage
  • Filled with grease on both sides
  • Lower total cost of ownership (TCO)
  • Suitable for higher loads (especially under axial loads)
  • Reduced noise generation
  • Reduced heat generation
  • Reduced energy consumption
  • More reliable
  • Higher speeds possible
  • Longer life
  • Improved sealing function
  • Extended grease life
I.D. 35 mm
Bore Type Round Bore
Enclosure Open
Corner Radius [Min] 1.5 mm
Bearing Type Angular Contact
Radial Internal Clearance C3
Radial Internal Clearance Specification Greater Than Normal Clearance
Inch/Metric Metric
Width 34.900 mm
Temperature Range [Max] 248 °F
O.D. 80 mm
Cage Material Glass Fiber Reinforced Polyamide
Dynamic Load Rating 55000 N
Contact Angle 30°
Static Load Rating [Max] 36500 N
Rows of Balls Double
Snap Ring No Snap Ring
Limiting Speed - Oil 9000 rpm
Cone Corner Radius 1.5 mm
Temperature Range [Min] -68 °F
Weight 3.59 LB
EAN or UPC 4012802478242
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison