- Angular Contact Bearing Type
- 20 mm Inner Diameter
- 52 mm Outer Diameter
- 22.2 mm Width
| Cone Corner Radius | 1.1 mm |
| Snap Ring | No Snap Ring |
| Width | 22.200 mm |
| Bearing Type | Angular Contact |
| Dynamic Load Rating | 24600 N |
| Corner Radius [Min] | 1.1 mm |
| Inch/Metric | Metric |
| Radial Internal Clearance | C3 |
| O.D. | 52 mm |
| Static Load Rating [Max] | 15900 N |
| I.D. | 20 mm |
| Limiting Speed - Oil | 11000 rpm |
| Weight | 0.472 LB |
| EAN or UPC | 4012802482966 |

