- Tapered Roller Bearing
- 120 mm ID
- 180 mm OD
- 48 mm Width
- Single Rows of Balls
| Cup Width | 38 mm |
| Limiting Speed - Oil | 3600 rpm |
| Cone/Cup | Cup/Cone |
| Static Load Rating [Max] | 125888 lbf |
| Cone Width | 48 mm |
| Dynamic Load Rating | 69688 lbf |
| Bearing Type | Radial |
| I.D. | 120 mm |
| Tolerance | Class 2 (Standard) |
| O.D. | 180 mm |
| Inch/Metric | Metric |
| Limiting Speed | 3650 rpm |
| Housing Fillet Radius | 2 mm |
| Weight | 9.301 LB |
| EAN or UPC | 4012801051293 |

