- Tapered Roller Bearing
- 105 mm ID
- 160 mm OD
- 43 mm Width
- Single Rows of Balls
| Housing Fillet Radius | 2 mm |
| Tolerance | Class 2 (Standard) |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| O.D. | 160 mm |
| Cone Width | 43 mm |
| Cup Width | 34 mm |
| Limiting Speed | 4200 rpm |
| Limiting Speed - Oil | 4300 rpm |
| Static Load Rating [Max] | 101160 lbf |
| Cone/Cup | Cup/Cone |
| I.D. | 105 mm |
| Dynamic Load Rating | 59572 lbf |
| Weight | 6.7 LB |
| EAN or UPC | 4012801049399 |

