- Tapered Roller Bearing
- 100 mm ID
- 150 mm OD
- 39 mm Width
- Single Rows of Balls
| Dynamic Load Rating | 50580 lbf |
| Limiting Speed | 4500 rpm |
| Bearing Type | Radial |
| O.D. | 150 mm |
| Cone Width | 39 mm |
| Inch/Metric | Metric |
| Cup Width | 32.5 mm |
| Housing Fillet Radius | 1.5 mm |
| Cone/Cup | Cup/Cone |
| I.D. | 100 mm |
| Static Load Rating [Max] | 88796 lbf |
| Tolerance | Class 2 (Standard) |
| Limiting Speed - Oil | 4500 rpm |
| Weight | 5.334 LB |
| EAN or UPC | 4012801049368 |

