- Tapered Roller Bearing
- 95 mm ID
- 145 mm OD
- 39 mm Width
- Single Rows of Balls
| Tolerance | Class 2 (Standard) |
| I.D. | 95 mm |
| O.D. | 145 mm |
| Cup Width | 32.5 mm |
| Limiting Speed | 4500 rpm |
| Cone/Cup | Cup/Cone |
| Bearing Type | Radial |
| Limiting Speed - Oil | 4500 rpm |
| Dynamic Load Rating | 49680.8 lbf |
| Cone Width | 39 mm |
| Static Load Rating [Max] | 85424 lbf |
| Inch/Metric | Metric |
| Housing Fillet Radius | 1.5 mm |
| Weight | 5.135 LB |
| EAN or UPC | 4012801049337 |

