- Tapered Roller Bearing
- 90 mm ID
- 140 mm OD
- 39 mm Width
- Single Rows of Balls
| Cone/Cup | Cup/Cone |
| Tolerance | Class 2 (Standard) |
| Cup Width | 32.5 mm |
| Dynamic Load Rating | 48556.8 lbf |
| Cone Width | 39 mm |
| Limiting Speed - Oil | 4800 rpm |
| Housing Fillet Radius | 1.5 mm |
| O.D. | 140 mm |
| Limiting Speed | 4750 rpm |
| Bearing Type | Radial |
| Static Load Rating [Max] | 82052 lbf |
| Inch/Metric | Metric |
| I.D. | 90 mm |
| Weight | 4.893 LB |
| EAN or UPC | 4012801049320 |

