- Tapered Roller Bearing
- 85 mm ID
- 130 mm OD
- 36 mm Width
- Single Rows of Balls
| Inch/Metric | Metric |
| O.D. | 130 mm |
| Dynamic Load Rating | 41363.2 lbf |
| Cone Width | 36 mm |
| Bearing Type | Radial |
| Cone/Cup | Cup/Cone |
| I.D. | 85 mm |
| Tolerance | Class 2 (Standard) |
| Limiting Speed - Oil | 5000 rpm |
| Housing Fillet Radius | 1.5 mm |
| Static Load Rating [Max] | 70812 lbf |
| Cup Width | 29.5 mm |
| Limiting Speed | 5000 rpm |
| Weight | 3.814 LB |
| EAN or UPC | 4012801049313 |

