- Tapered Roller Bearing
- 80 mm ID
- 125 mm OD
- 36 mm Width
- Single Rows of Balls
| Cone/Cup | Cup/Cone |
| Housing Fillet Radius | 1.5 mm |
| Tolerance | Class 2 (Standard) |
| Cup Width | 29.5 mm |
| Dynamic Load Rating | 39340 lbf |
| Static Load Rating [Max] | 65192 lbf |
| Inch/Metric | Metric |
| Limiting Speed - Oil | 5000 rpm |
| O.D. | 125 mm |
| Bearing Type | Radial |
| Cone Width | 36 mm |
| I.D. | 80 mm |
| Limiting Speed | 5000 rpm |
| Weight | 3.637 LB |
| EAN or UPC | 4012801049306 |

