- Tapered Roller Bearing
- 180 mm ID
- 250 mm OD
- 45 mm Width
- Single Rows of Balls
| Bearing Type | Radial |
| Cone/Cup | Cup/Cone |
| Housing Fillet Radius | 2 mm |
| Cup Width | 34 mm |
| I.D. | 180 mm |
| O.D. | 250 mm |
| Dynamic Load Rating | 80928 lbf |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 159608 lbf |
| Cone Width | 45 mm |
| Tolerance | Class 2 (Standard) |
| Limiting Speed | 2380 rpm |
| Limiting Speed - Oil | 2400 rpm |
| Weight | 13.775 LB |
| EAN or UPC | 4012801196581 |

