- Tapered Roller Bearing
- 170 mm ID
- 230 mm OD
- 38 mm Width
- Single Rows of Balls
| Inch/Metric | Metric |
| O.D. | 230 mm |
| Cone/Cup | Cup/Cone |
| I.D. | 170 mm |
| Cone Width | 38 mm |
| Housing Fillet Radius | 2 mm |
| Bearing Type | Radial |
| Dynamic Load Rating | 66316 lbf |
| Cup Width | 30 mm |
| Limiting Speed | 2650 rpm |
| Limiting Speed - Oil | 2600 rpm |
| Tolerance | Class 2 (Standard) |
| Static Load Rating [Max] | 125888 lbf |
| Weight | 9.499 LB |
| EAN or UPC | 4012801051279 |

