- Tapered Roller Bearing
- 130 mm ID
- 180 mm OD
- 32 mm Width
- Single Rows of Balls
| Tolerance | Class 2 (Standard) |
| Cone/Cup | Cup/Cone |
| Cone Width | 32 mm |
| Static Load Rating [Max] | 83176 lbf |
| Housing Fillet Radius | 1.5 mm |
| Limiting Speed | 3650 rpm |
| O.D. | 180 mm |
| Cup Width | 25 mm |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| I.D. | 130 mm |
| Dynamic Load Rating | 46758.4 lbf |
| Limiting Speed - Oil | 3600 rpm |
| Weight | 5.356 LB |
| EAN or UPC | 4012801051255 |

