- Tapered Roller Bearing
- 140 mm ID
- 300 mm OD
- 107.75 mm Width
- Single Rows of Balls
| Cone Width | 102 mm |
| Limiting Speed | 2380 rpm |
| Cup Width | 85 mm |
| I.D. | 140 mm |
| Housing Fillet Radius | 4 mm |
| Static Load Rating [Max] | 384408 lbf |
| Bearing Type | Radial |
| Cone/Cup | Cup/Cone |
| Inch/Metric | Metric |
| Tolerance | Class 2 (Standard) |
| Limiting Speed - Oil | 2400 rpm |
| O.D. | 300 mm |
| Dynamic Load Rating | 263016 lbf |
| Weight | 82.65 LB |
| EAN or UPC | 4012801412933 |

