- Tapered Roller Bearing
- 110 mm ID
- 240 mm OD
- 84.5 mm Width
- Single Rows of Balls
| Cup Width | 65 mm |
| I.D. | 110 mm |
| Static Load Rating [Max] | 229296 lbf |
| Housing Fillet Radius | 3 mm |
| Cone Width | 80 mm |
| Limiting Speed | 2800 rpm |
| Cone/Cup | Cup/Cone |
| Inch/Metric | Metric |
| Limiting Speed - Oil | 2800 rpm |
| Bearing Type | Radial |
| Tolerance | Class 2 (Standard) |
| O.D. | 240 mm |
| Dynamic Load Rating | 166352 lbf |
| Weight | 38.801 LB |
| EAN or UPC | 4012801196567 |

