- Tapered Roller Bearing
- 100 mm ID
- 215 mm OD
- 77.5 mm Width
- Single Rows of Balls
| I.D. | 100 mm |
| Inch/Metric | Metric |
| O.D. | 215 mm |
| Cone Width | 73 mm |
| Limiting Speed | 3350 rpm |
| Tolerance | Class 2 (Standard) |
| Dynamic Load Rating | 137128 lbf |
| Housing Fillet Radius | 3 mm |
| Bearing Type | Radial |
| Cup Width | 60 mm |
| Limiting Speed - Oil | 3400 rpm |
| Cone/Cup | Cup/Cone |
| Static Load Rating [Max] | 188832 lbf |
| Weight | 30.636 LB |
| EAN or UPC | 4012801412902 |

