- Tapered Roller Bearing
- 95 mm ID
- 200 mm OD
- 71.5 mm Width
- Single Rows of Balls
| Bearing Type | Radial |
| O.D. | 200 mm |
| Cup Width | 55 mm |
| Limiting Speed | 3650 rpm |
| Limiting Speed - Oil | 3600 rpm |
| Dynamic Load Rating | 119144 lbf |
| Cone/Cup | Cup/Cone |
| Inch/Metric | Metric |
| Tolerance | Class 2 (Standard) |
| Cone Width | 67 mm |
| Housing Fillet Radius | 3 mm |
| Static Load Rating [Max] | 159608 lbf |
| I.D. | 95 mm |
| Weight | 24.244 LB |
| EAN or UPC | 4012801196543 |

