- Tapered Roller Bearing
- 90 mm ID
- 190 mm OD
- 67.5 mm Width
- Single Rows of Balls
| Static Load Rating [Max] | 148368 lbf |
| Inch/Metric | Metric |
| Tolerance | Class 2 (Standard) |
| Housing Fillet Radius | 3 mm |
| Cup Width | 53 mm |
| Dynamic Load Rating | 109028 lbf |
| O.D. | 190 mm |
| Bearing Type | Radial |
| Cone/Cup | Cup/Cone |
| Limiting Speed - Oil | 4000 rpm |
| Cone Width | 64 mm |
| Limiting Speed | 3900 rpm |
| I.D. | 90 mm |
| Weight | 18.099 LB |
| EAN or UPC | 4012801051248 |

