Skip to content Skip to navigation menu
FAG32316-A

32316-A

Roller Bearing Cone & Cup Set
Item #100724191
  • Tapered Roller Bearing
  • 80 mm ID
  • 170 mm OD
  • 61.5 mm Width
  • Single Rows of Balls
FAG32316-A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Tapered Roller Bearing
  • 80 mm ID
  • 170 mm OD
  • 61.5 mm Width
  • Single Rows of Balls
Tolerance Class 2 (Standard)
I.D. 80 mm
Limiting Speed 4500 rpm
Cup Width 48 mm
Cone Width 58 mm
Static Load Rating [Max] 119144 lbf
Limiting Speed - Oil 4500 rpm
O.D. 170 mm
Dynamic Load Rating 89920 lbf
Housing Fillet Radius 2.5 mm
Cone/Cup Cup/Cone
Inch/Metric Metric
Bearing Type Radial
Weight 14.07 LB
EAN or UPC 4012801049214
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison