- Tapered Roller Bearing
- 75 mm ID
- 160 mm OD
- 58 mm Width
- Single Rows of Balls
| Inch/Metric | Metric |
| Cone/Cup | Cup/Cone |
| Cup Width | 45 mm |
| Bearing Type | Radial |
| Limiting Speed | 4500 rpm |
| O.D. | 160 mm |
| Tolerance | Class 2 (Standard) |
| Limiting Speed - Oil | 4500 rpm |
| I.D. | 75 mm |
| Dynamic Load Rating | 80928 lbf |
| Housing Fillet Radius | 2.5 mm |
| Cone Width | 55 mm |
| Static Load Rating [Max] | 106780 lbf |
| Weight | 11.946 LB |
| EAN or UPC | 4012801154697 |

