- Tapered Roller Bearing
- 65 mm ID
- 140 mm OD
- 51 mm Width
- Single Rows of Balls
| Bearing Type | Radial |
| Static Load Rating [Max] | 77556 lbf |
| Tolerance | Class 2 (Standard) |
| Limiting Speed | 5000 rpm |
| O.D. | 140 mm |
| Housing Fillet Radius | 2.5 mm |
| I.D. | 65 mm |
| Cup Width | 39 mm |
| Inch/Metric | Metric |
| Cone/Cup | Cup/Cone |
| Cone Width | 48 mm |
| Dynamic Load Rating | 60696 lbf |
| Limiting Speed - Oil | 5000 rpm |
| Weight | 7.978 LB |
| EAN or UPC | 4012801154673 |

