- Tapered Roller Bearing
- 55 mm ID
- 120 mm OD
- 45.5 mm Width
- Single Rows of Balls
| Cup Width | 35 mm |
| Limiting Speed | 5600 rpm |
| Inch/Metric | Metric |
| Cone Width | 43 mm |
| O.D. | 120 mm |
| Dynamic Load Rating | 43611.2 lbf |
| Housing Fillet Radius | 2 mm |
| Static Load Rating [Max] | 59572 lbf |
| Tolerance | Class 2 (Standard) |
| I.D. | 55 mm |
| Bearing Type | Radial |
| Limiting Speed - Oil | 5600 rpm |
| Cone/Cup | Cup/Cone |
| Weight | 5.422 LB |
| EAN or UPC | 4012801047364 |

