- Tapered Roller Bearing
- 40 mm ID
- 90 mm OD
- 35.25 mm Width
- Single Rows of Balls
| Housing Fillet Radius | 1.5 mm |
| I.D. | 40 mm |
| Limiting Speed - Oil | 8000 rpm |
| Dynamic Load Rating | 26976 lbf |
| O.D. | 90 mm |
| Cone/Cup | Cup/Cone |
| Bearing Type | Radial |
| Cup Width | 27 mm |
| Static Load Rating [Max] | 32820.8 lbf |
| Inch/Metric | Metric |
| Cone Width | 33 mm |
| Limiting Speed | 7800 rpm |
| Tolerance | Class 2 (Standard) |
| Weight | 2.403 LB |
| EAN or UPC | 4012801040655 |

