- Tapered Roller Bearing
- 20 mm ID
- 52 mm OD
- 22.25 mm Width
- Single Rows of Balls
| Cone/Cup | Cup/Cone |
| Housing Fillet Radius | 1.5 mm |
| Bearing Type | Radial |
| Limiting Speed | 15400 rpm |
| Tolerance | Class 2 (Standard) |
| Dynamic Load Rating | 10340.8 lbf |
| I.D. | 20 mm |
| Cup Width | 18 mm |
| O.D. | 52 mm |
| Inch/Metric | Metric |
| Limiting Speed - Oil | 15000 rpm |
| Static Load Rating [Max] | 10678 lbf |
| Cone Width | 21 mm |
| Weight | 0.507 LB |
| EAN or UPC | 4012801161770 |

