description
- Tapered roller bearings are comprised of solid inner and outer rings with tapered raceways and tapered rollers in a window cage. Open bearings are not self retaining. As a result, the inner ring with the rollers and the cage can be mounted separately from the outer ring. Compared to standard tapered roller bearings, X-Life™ tapered roller bearings from Schaeffler provide as much as 20% higher basic dynamic load rating, 70% longer rating life, 50% less friction (or up to 75% less friction for units with a steep taper) and 20% lower operating temperatures.
applications
- Gearboxes
- Axles
- Axial piston and orbital motors
- Work rolls in steel mills
- Wheel positions
- Drill heads in mining applications
features
- Higher power density offers downsizing options
- Increased reliability
- Improved surface quality on rings and rollers
- Optimized rib and raceway geometry on the cone
- Improved rolling element geometry
- Higher dynamic load rating
| Limiting Speed | 3450 rpm |
| I.D. | 110 mm |
| O.D. | 200.0000 mm |
| Dynamic Load Rating | 490,000.00 N |
| Static Load Rating [Max] | 590,000.00 N |
| Weight | 15.913 LB |
| EAN or UPC | 4047643099509 |

